Dual Function Showerhead in Vibrant® Brushed Moderne Brass
Occasion™ Dual Function Showerhead in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Single-function rain head
- Full coverage with catalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
- Optimized 8 in spray face with 80 nozzles creates a dense uniform spray pattern for consistent coverage and feeling of warmth
- Master clean spray face features an easy-to-clean surface that withstands mineral buildup
- 2.5 gpm (9.5 lpm) maximum flow rate at 80 psi (5.5 bar)
- Part of the Occasion bathroom faucet and accessory collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Occasion™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- Height:
- 2-3/4 in
- Shape:
- Specialty
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Full, Rain
- WaterSense Labeled:
- No
- Width:
- 8-1/4 in