This product requires certification to purchase.

Single Function Hand Shower in Vibrant® Brushed Moderne Brass (Shower Hose Sold Separately)

KOHLER

Occasion™ Single Function Hand Shower in Vibrant® Brushed Moderne Brass (Shower Hose Sold Separately)

  • Fast #
  • Part #K27052-2MB
  • Item #9917907
  • Manufacturer Part #27052-2MB
3.9 out of 5 Customer Rating
Brand image
KOHLER

Occasion™ Single Function Hand Shower in Vibrant® Brushed Moderne Brass (Shower Hose Sold Separately)

  • Fast #
  • Part #K27052-2MB
  • Item #9917907
  • Manufacturer Part #27052-2MB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-function hand shower delivers a full, consistent spray, regardless of water pressure
  • Full Coverage with Catalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • Master Clean spray face features an easy-to-clean surface that withstands mineral buildup
  • Optimized spray face for maximum performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Part of the Occasion bathroom faucet and accessory collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
Collection:
Occasion™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount, Wall Mount
Hand Shower Flow Rate:
2.5 gpm
Height:
10-3/8 in
Hose Included:
No
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UPC:
885612986726
WaterSense Labeled:
No
Width:
4-13/16 in