Single Function Showerhead in Matte Black
Occasion® Single Function Showerhead in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Single-function rainhead
- Full coverage with Katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
- Optimized 8 in sprayface with 80 nozzles creates a dense uniform spray pattern for consistent coverage and feeling of warmth
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
- 2.5 gpm (9.5 lpm) maximum flow rate at 80 psi (5.5 bar)
- Part of the occasion bathroom faucet and accessory collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Occasion®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Ceiling Mount, Wall Mount
- Height:
- 2-3/4 in
- Shape:
- Pentagon
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- No
- Width:
- 8-1/4 in