Single Function Showerhead in Polished Nickel
Occasion® Single Function Showerhead in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 27 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single-function showerhead with 65-nozzle 5" (127 Mm) diameter Spray face
- Full coverage with catalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
- Optimized spray face for maximum performance
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
- 2.5 gpm (9.5 lpm) maximum flow rate At 80 psi (5.5 bar)
- Part of the Occasion bathroom faucet and accessory collection
- Requires shower arm and flange (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Occasion®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-3/4 in
- Diameter:
- 5-3/16 in
- Faucet Connection Size:
- 1/2 in
- Height:
- 2-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 5-3/16 in
- Shape:
- Specialty
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 885612997487
- WaterSense Labeled:
- No
- Width:
- 5-3/16 in