Wall Toilet Tissue Holder in Matte Black with Moderne Brass
Occasion™ Wall Toilet Tissue Holder in Matte Black with Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pivoting holder makes changing toilet paper quick and simple
- Part of the Occasion bathroom faucet and accessory collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Tools, installation hardware, and template included
- KOHLER Faucet Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-5/16 in
- Base Plate Width:
- 2-5/16 in
- Collection:
- Occasion™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Moderne Brass
- Depth:
- 4 in
- Hardware Included:
- Yes
- Height:
- 2-5/16 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 4 in
- UPC:
- 885612969873
- Width:
- 6 in