This product requires certification to purchase.

Overflow Cover in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Iron Plains® Overflow Cover in Vibrant Brushed Nickel

  • Fast #
  • Part #K6324-BN
  • Item #4812824
  • Manufacturer Part #6324-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Iron Plains® Overflow Cover in Vibrant Brushed Nickel

  • Fast #
  • Part #K6324-BN
  • Item #4812824
  • Manufacturer Part #6324-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Conceals overflow drain while still allowing water to exit the sink
  • Available in five finishes to match faucets
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • For use with Kohler® K-5400 Iron Plains® bathroom sinks
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
K-5400 Iron Plains Bathroom Sink
Collection:
Iron Plains®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Hardware Included:
No
Height:
13/16 in
Material:
Metal
Product Type:
Overflow Cap