This product requires certification to purchase.

3/8 in. NPT Cross Supply Stop Valve in Vibrant Brushed Moderne Brass

You last purchased this on
 
KOHLER

Pair 3/8 in. NPT Cross Supply Stop Valve in Vibrant Brushed Moderne Brass

Brand image
You last purchased this on
 
KOHLER

Pair 3/8 in. NPT Cross Supply Stop Valve in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K7605-P-2MB
  • Item #8965171
  • Manufacturer Part #7605-P-2MB
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Compression valve
  • Pair of angle supplies with stop
  • Annealed vertical tube with union connection
  • 3/8 NPT connection with flange
  • Four-arm handle stop
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Pair
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
End Connection 1:
NPT
End Connections:
NPT
Handle Material:
Brass
Handle Type:
Cross
Height:
12 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
3-7/16 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Origin:
Domestic
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Cross Handle
Valve Size:
3/8 in
Valve Type:
Angle Supply Stop Valve
Width:
3/8 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing