18 in. Towel Bar in Matte Black
Parallel™ 18 in. Towel Bar in Matte Black
Frequently Purchased Together
Product Details
Product Details
- 18-in (457 mm) bar
- Coordinates with other products in the Parallel collection
- Premium metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Parallel™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-5/8 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal, Stainless Steel, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-5/8 in
- Weight Capacity:
- 300 lb
- Width:
- 18 in