24 in. Towel Bar in Polished Chrome
Parallel™ 24 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 24-in (609 mm) upper shelf with towel bar below provides additional storage
- Coordinates with other products in the Parallel collection
- Premium metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 5-15/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Parallel™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 10-3/16 in
- GSA Approved:
- No
- Height:
- 10-3/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal, Stainless Steel, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 4
- Projection:
- 10-3/16 in
- Width:
- 24 in