This product requires certification to purchase.

24 in. Towel Bar in Vibrant® Brushed Bronze

You last purchased this on
 
KOHLER

Parallel® 24 in. Towel Bar in Vibrant® Brushed Bronze

  • Fast #
  • Part #K23525-BV
  • Item #9957444
  • Manufacturer Part #23525-BV
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Parallel® 24 in. Towel Bar in Vibrant® Brushed Bronze

  • Fast #
  • Part #K23525-BV
  • Item #9957444
  • Manufacturer Part #23525-BV
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 24 in (610 mm) bar
  • Coordinates with other products in the Parallel collection
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Installation template and tools included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
Collection:
Parallel®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Depth:
3-5/8 in
Hardware Included:
Yes
Height:
3-5/8 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal, Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-5/8 in
Width:
26 in