This product requires certification to purchase.

24 in. Towel Bar in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Parallel™ 24 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K23530-BN
  • Item #8963255
  • Manufacturer Part #23530-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Parallel™ 24 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K23530-BN
  • Item #8963255
  • Manufacturer Part #23530-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 24-in (609 mm) upper shelf with towel bar below provides additional storage
  • Coordinates with other products in the Parallel collection
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
5-15/16 in
CARB OTC LEED Compliant:
No
Collection:
Parallel™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
10-3/16 in
GSA Approved:
No
Height:
10-3/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal, Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
4
Projection:
10-3/16 in
Width:
24 in