26-1/6 in. Towel Bar in Vibrant® Brushed Moderne Brass
Parallel® 26-1/6 in. Towel Bar in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 24 in (609 mm) upper shelf with towel bar below provides additional storage
- Coordinates with other products in the Parallel collection
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Parallel®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 10-3/16 in
- Hardware Included:
- Yes
- Height:
- 10-3/16 in
- Installation Type:
- Wall Mount
- Length:
- 26-1/6 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 4
- Projection:
- 10-3/16 in
- UPC:
- 885612936523
- Weight Capacity:
- 50 lb
- Width:
- 24 in