NPT Wall Mount Two Handle Lavatory Faucet Valve
Parallel® NPT Wall Mount Two Handle Lavatory Faucet Valve
Frequently Purchased Together
Product Details
Product Details
- For 8-in (203 mm) centers
- 1/2-in (12.7 mm) quarter-turn washerless ceramic disc valves
- 10.0 gpm (3.8 lpm) maximum flow rate at 45 psi (3.1 bar)
- Requires valve trim (sold separately)
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- Parallel®
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Center Size:
- 8 in
- Flow Rate:
- 10.0 gpm
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Number of Handles:
- Two Handle
- Product Type:
- Valve
- Trim Only:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Balancing Valve