This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

You last purchased this on
 
KOHLER

Parallel® One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KTS23502-4G-BL
  • Item #8963225
  • Manufacturer Part #TS23502-4G-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Parallel® One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KTS23502-4G-BL
  • Item #8963225
  • Manufacturer Part #TS23502-4G-BL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • 6-1/4" (159 mm) diverter bath spout with slip-fit connection
  • 1.75 gpm (6.6 lpm) showerhead with Katalyst® air-induction technology
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Includes shower arm and flange
  • Coordinates with other products in the parallel collection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Parallel®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
9-1/16 in
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-1/4 in
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
9-1/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
Tub Spout Reach:
6-1/4 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
6-1/4 in