Single Function Showerhead in Matte Black
Parallel™ Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single-function showerhead
- 2.5 gpm (9.5 lpm) maximum flow rate
- Showerarm and flange sold separately
- Single-function showerhead with 48 nozzle 5-1/2-in (140 mm) diameter sprayface
- Optimized sprayface for maximum performance
- MasterClean spray nozzles to prohibit mineral build-up for easy cleaning
- 1/2-in - 14 NPT connection
- Coordinates with other products in the Parallel collection
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Parallel™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/8 in
- Diameter:
- 5 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 3-1/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 5 in