This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

KOHLER

Parallel™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K24805-CP
  • Item #8442568
4.4 out of 5 Customer Rating
Brand image
KOHLER

Parallel™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K24805-CP
  • Item #8442568
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 216
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single-function showerhead
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Showerarm and flange sold separately
  • Single-function showerhead with 48 nozzle 5-1/2-in (140 mm) diameter sprayface
  • Optimized sprayface for maximum performance
  • MasterClean spray nozzles to prohibit mineral build-up for easy cleaning
  • 1/2-in - 14 NPT connection
  • Coordinates with other products in the Parallel collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Parallel™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/8 in
Diameter:
5 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-1/8 in
IAPMO Listed:
Yes
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
WaterSense Labeled:
No
Width:
5 in