This product requires certification to purchase.

Single Function Showerhead in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Parallel™ Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K24805-G-BN
  • Item #8442599
  • Manufacturer Part #24805-G-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Parallel™ Single Function Showerhead in Vibrant® Brushed Nickel

  • Fast #
  • Part #K24805-G-BN
  • Item #8442599
  • Manufacturer Part #24805-G-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single-function showerhead with 48 nozzle 5-in (127 mm) diameter sprayface
  • Single-function showerhead with Katalyst Spray Technology
  • Optimized sprayface for maximum performance
  • 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
  • MasterClean spray nozzles to prohibit mineral build-up for easy cleaning
  • 1/2-in - 14 NPT connection
  • Coordinates with other products in the Parallel collection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Parallel™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
3-1/8 in
Diameter:
5 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Height:
5 in
IAPMO Listed:
Yes
Length:
5 in
NSF Certified:
No
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
UL Listed:
No
WaterSense Labeled:
Yes
Width:
5 in