Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Parallel™ Single Handle Bathtub & Shower Faucet in Vibrant® Brushed Nickel (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
- Provides temperature regulation and automatic anti-scald protection
- Single handle controls both on/off activation and temperature settings
- Includes diverter bath spout with 1/2-in slip-fit connection
- For use with any Kohler showerhead (sold separately)
- Includes shower arm and flange
- Coordinates with other products in the Parallel collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Parallel™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 7-1/8 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-1/4 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No