This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

KOHLER

Parallel® Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT23509-4-CP
  • Item #8963317
4.4 out of 5 Customer Rating
Brand image
KOHLER

Parallel® Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #KT23509-4-CP
  • Item #8963317
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single handle controls flow to outlets
  • ADA-compliant ergonomic handle
  • 120° handle rotation with two-outlet operation
  • 360° handle rotation with three-outlet operation
  • When used with K-728 series MasterShower transfer valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • When used with K-737 series MasterShower diverter valves, handle controls flow to two or three outlets individually (only one outlet at a time)
  • Requires K-728-K two- or three-way transfer valve, or K-737-K two- or three-way diverter valve (sold separately)
  • Coordinates with other products in the Parallel collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Parallel®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4 in
Escutcheon Height:
3-15/16 in
Escutcheon Width:
3-15/16 in
Faucet Mount:
Deck Mount, Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
3-22/25 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
3-22/25 in