This product requires certification to purchase.

Single Handle Floor Mount Filler in Vibrant® Brushed Nickel (Trim Only)

You last purchased this on
 
KOHLER

Parallel™ Single Handle Floor Mount Filler in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KT23492-4-BN
  • Item #8963295
  • Manufacturer Part #T23492-4-BN
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Parallel™ Single Handle Floor Mount Filler in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KT23492-4-BN
  • Item #8963295
  • Manufacturer Part #T23492-4-BN
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • 8-11/16 in (220 mm) spout reach
  • 10.0 gpm (3.8 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum hand shower flow rate at 80 psi (5.5 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Parallel collection
  • Requires K-97339 mounting-block (sold separately)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Parallel™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Flow Rate:
10.0 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
39-9/16 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
32-7/16 in
Trim Only:
Yes
Tub Spout Reach:
8-11/16 in
WaterSense Labeled:
Yes