Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Parallel® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Single handle controls both on/off activation and temperature settings
- 4-9/16-in (116 mm) spout reach
- 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- Kohler ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
- Metal pop-up drain with lift rod and tailpiece
- Coordinates with other products in the Parallel collection
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Parallel®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 4-9/16 in
- Drain Included:
- Yes
- Faucet Height:
- 6-1/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 4-9/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 4-9/16 in
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Spout Height:
- 3-15/16 in
- Spout Reach:
- 4-9/16 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 1-7/8 in