This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Parallel® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KTS23501-4-2MB
  • Item #9273787
  • Manufacturer Part #TS23501-4-2MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Parallel® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KTS23501-4-2MB
  • Item #9273787
  • Manufacturer Part #TS23501-4-2MB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 ° F during water pressure fluctuations
  • Antiscald protection
  • A single handle controls both on/off activation and temperature setting
  • Coordinates with other products in the parallel collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Parallel®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
6-1/4 in
Length:
3-15/16 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No