Single Handle Roman Tub Faucet with Hand Shower in Polished Chrome
Parallel™ Single Handle Roman Tub Faucet with Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single handle controls both on/off activation and temperature settings
- 8-3/16-in (208 mm) spout reach
- 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
- 1.75 gpm (6.6 lpm) maximum handshower flow rate at 45 psi (3.1 bar)
- Coordinates with other products in the Parallel collection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Parallel™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 13-7/10 in
- Faucet Center Size:
- 11-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 8.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 8-23/100 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Showerhead Function:
- Single
- Spout Height:
- 4-1/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 8-3/16 in
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes