Two Handle Wall Mount Tub Filler in Vibrant® Brushed Moderne Brass
Parallel™ Two Handle Wall Mount Tub Filler in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Parallel collection is the epitome of understated chic - by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor
- Two-lever handles offer separate control of hot and cold water
- 9-in. (229 mm) spout reach
- 10.0 gpm (38 lpm) maximum flow rate at 4.5 psi (31 bar)
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Coordinates with other products in the Parallel collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Parallel™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 8-15/16 in
- Faucet Material:
- Metal
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 10.0 gpm
- Handle Type:
- Lever
- Height:
- 3-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 8-19/20 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 8-15/16 in
- UPC:
- 885612925084
- WaterSense Labeled:
- No
- Width:
- 8 in