This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

You last purchased this on
 
KOHLER

Parallel® Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K23484-4-BL
  • Item #8963306
  • Manufacturer Part #23484-4-BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Parallel® Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #K23484-4-BL
  • Item #8963306
  • Manufacturer Part #23484-4-BL
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two Lever handles offer separate control of hot and cold water
  • 5-in (127 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Kohler ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • Metal touch-activated drain with 1-1/4-in tailpiece
  • Coordinates with other products in the Parallel collection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Parallel®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
6-1/16 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
5-1/4 in
Spout Reach:
5 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes