This product requires certification to purchase.

21 x 22 in. Top Mount and Undermount Laundry Sink in White

You last purchased this on
 
KOHLER

Park Falls™ 21 x 22 in. Top Mount and Undermount Laundry Sink in White

  • Fast #
  • Part #K19022-1-0
  • Item #5119802
  • Manufacturer Part #19022-1-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Park Falls™ 21 x 22 in. Top Mount and Undermount Laundry Sink in White

  • Fast #
  • Part #K19022-1-0
  • Item #5119802
  • Manufacturer Part #19022-1-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Fits minimum 21" base cabinet if installed as top-mount
  • Fits minimum 24" base cabinet if installed as under-mount
  • Single faucet hole
  • Small size fits compact spaces
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Park Falls™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
3-7/8 in
Length:
21 in
Number of Bowls:
1
Number of Holes:
1 Hole
Sink Bowl Size:
17-1/2 in x 15-3/16 in x 12-1/2 in
Sink Depth:
13-3/4 in
Sink Installation Type:
Top Mount, Undermount
Sink Material:
Cast Iron
Width:
22 in