Park Falls™
Frequently Purchased Together
Product Details
Product Details
- Fits minimum 21" base cabinet if installed as top-mount
- Fits minimum 24" base cabinet if installed as under-mount
- Two faucet holes
- Small size fits compact spaces
Specifications
- ADA Compliant:
- No
- Collection:
- Park Falls™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 3-7/8 in
- Faucet Center Size:
- 4 in
- Length:
- 21 in
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Sink Bowl Size:
- 17-1/2 in x 15-3/16 in x 12-1/2 in
- Sink Depth:
- 13-3/4 in
- Sink Installation Type:
- Top Mount, Undermount
- Sink Material:
- Cast Iron
- Width:
- 22 in