20-1/4 in. Drop-in Oval Vitreous China Bathroom Sink in White
Pennington® 20-1/4 in. Drop-in Oval Vitreous China Bathroom Sink in White
Frequently Purchased Together
Product Details
Product Details
- Center faucet holes: 4"
- Oval basin
- Overflow drain
- Faucet not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Pennington®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- EPDs URL:
- https://www.us.kohler.com/webassets/kpna/catalog/pdf/en/K-2196.pdf
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 20-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Oval
- Sink Bowl Size:
- 16 in x 11 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 17-1/2 in