1/2 in. NPSM Brass Vacuum Breaker in Vibrant Brushed Moderne Brass
Persona™ 1/2 in. NPSM Brass Vacuum Breaker in Vibrant Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- 1/2 in (12.7 mm) square vacuum breaker
- For use with Persona hand shower system
- Solid brass construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
Specifications
- ASSE Standards:
- ASSE 1010
- Application:
- Residential
- Collection:
- Persona™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Diameter:
- 1-1/4 in
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1-1/2 in
- Material:
- Brass