1/2 in. NPSM x NPSM Threaded Solid Brass Vacuum Breaker in Matte Black
Persona™ 1/2 in. NPSM x NPSM Threaded Solid Brass Vacuum Breaker in Matte Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASSE Standards:
- ASSE 1014
- Application:
- Residential
- Collection:
- Persona™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-1/4 in
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No