This product requires certification to purchase.

You last purchased this on
 
KOHLER

Persona™

  • Fast #
  • Part #K9660-BN
  • Item #7099828
  • Manufacturer Part #9660-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Persona™

  • Fast #
  • Part #K9660-BN
  • Item #7099828
  • Manufacturer Part #9660-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2" (12.7 mm) square vacuum breaker
  • For use with Persona hand shower system
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Persona™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Diameter:
1-1/4 in
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
1-1/2 in
IAPMO Listed:
No
Length:
1-1/4 in
Material:
Brass
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
No