Persona™
Frequently Purchased Together
Product Details
Product Details
- 1/2 in (12.7 Mm) square vacuum breaker
- For use with Persona handshower system
- Solid brass construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- Brand Model Compatibility:
- Persona™ Handshower System
- CSA Certified:
- CSA B125.1
- Collection:
- Persona™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-1/4 in
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed:
- No
- Length:
- 1-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No