1.6 gpf Toilet Tank in Biscuit
Persuade® Circ 1.6 gpf Toilet Tank in Biscuit
Product Details
Product Details
- Top-mount two-button flush offers a choice of 1 or 1.6 gpf
- Combines with the Kohler® K-4326 bowl to create a complete Kohler® K-3815 Persuade® toilet
- Coordinates with other products in the Persuade® collection
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Persuade® Circ
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Handle Type:
- Push Button
- Height:
- 15-3/4 in
- IAPMO Listed:
- No
- Length:
- 7-1/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 12-3/8 in