1.0 gpf/1.6 gpf Dual Flush Toilet Tank in Black Black™
Persuade® Curv 1.0 gpf/1.6 gpf Dual Flush Toilet Tank in Black Black™
Frequently Purchased Together
Product Details
Product Details
- Left hand nested trip lever offers a choice of 1 or 1.6 gpf
- Combines with the KOHLER K-4326 bowl to create a complete KOHLER K-75790 Persuade® curve toilet
- Coordinates with other products in the Persuade® curve collection
- Dual flush technology allows you to choose between a full or partial flush
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Persuade® Curv
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Dual Flush:
- Yes
- EPA Compliant:
- No
- Flow Rate:
- 1.0 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 15-19/50 in
- IAPMO Listed:
- Yes
- Length:
- 7-1/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 12-19/50 in