Two Piece Toilet in Ice Dune
Persuade® Curv Two Piece Toilet in Ice Dune
Product Details
Product Details
This product includes
KOHLER 1.1 gpf/1.6 gpf Dual Flush Toilet Tank in Dune
Part #K3569-NY
KOHLER Elongated Toilet Bowl in Dune
Part #K4326-NY
- Two piece design
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Top-mount two-button flush offers a choice of 1 or 1.6 gpf
- Skirted trapway simplifies cleaning
- Seat not included
- Combination consists of the KOHLER K-4326 bowl and KOHLER K-3569 tank
- This product can help a building earn water efficiency points in LEED® green building rating system
- Dual flush technology allows you to choose between a full or partial flush
- Patented ReadyLock® installation system, a simple solution for skirted toilets, saves time, hassle, and eliminates the need to drill into the floor for standard 12 in (305 mm) rough-in
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2, ASME A112.19.14
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Persuade® Curv
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Dune
- EPA Compliant:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 32-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 28-5/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Bowl Depth:
- 28-3/16 in
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28-3/16 in
- Toilet Bowl Width:
- 14-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2 in
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 14-3/16 in