Elongated Toilet Bowl in Biscuit
Persuade® Elongated Toilet Bowl in Biscuit
Frequently Purchased Together
Product Details
Product Details
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Skirted trapway simplifies cleaning
- Seat not included
- Combines with the Kohler® K-3569 or Kohler® K-7312 tank to create a complete Kohler® K-6355 or Kohler® K-3815 Persuade® toilet
- Combines with the Kohler® K-19042 tank to create a complete Kohler® K-75790 Persuade® toilet
- Coordinates with other products in the Persuade® collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Persuade®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 28-5/8 in
- Dual Flush:
- Yes
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 28-5/8 in
- Toilet Bowl Width:
- 12-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2 in
- WaterSense Labeled:
- No
- Width:
- 12-3/8 in