This product requires certification to purchase.

Two Piece Toilet in Ice Grey

You last purchased this on
 
KOHLER

Persuade® Curv Two Piece Toilet in Ice Grey

  • Fast #
  • Part #K6355-95
  • Item #7312181
  • Manufacturer Part #6355-95
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Persuade® Curv Two Piece Toilet in Ice Grey

  • Fast #
  • Part #K6355-95
  • Item #7312181
  • Manufacturer Part #6355-95
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Ice Grey Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Two piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Top-mount two-button flush offers a choice of 1 or 1.6 gpf
  • Skirted trapway simplifies cleaning
  • Seat not included
  • Combination consists of the KOHLER K-4326 bowl and KOHLER K-3569 tank
  • This product can help a building earn water efficiency points in LEED® green building rating system
  • Dual flush technology allows you to choose between a full or partial flush
  • Patented ReadyLock® installation system, a simple solution for skirted toilets, saves time, hassle, and eliminates the need to drill into the floor for standard 12 in (305 mm) rough-in
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2, ASME A112.19.14
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Persuade® Curv
Color Finish Category:
Greys
Color Finish Name:
Ice™ Grey
EPA Compliant:
Yes
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
32-1/2 in
IAPMO Listed:
Yes
Length:
28-5/8 in
MA Approved:
No
Material:
Vitreous China
Toilet Bowl Depth:
28-3/16 in
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28-3/16 in
Toilet Bowl Width:
14-1/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2 in
Trip Lever Location:
Top
WaterSense Labeled:
Yes
Width:
14-3/16 in