2.2 gpm Fixture Mount Bidet Faucet with Double Lever Handle in Vibrant® Polished Nickel
Pinstripe® 2.2 gpm Fixture Mount Bidet Faucet with Double Lever Handle in Vibrant® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Material: Solid brass
- Pop-up drain with lift rod and tailpiece
- Ceramic disc valves exceed industry longevity standards two times to ensure a lifetime of durable performance
- Fixture-mount transfer valve/vacuum breaker
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Bidet Type:
- Vertical
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Pinstripe®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Faucet Center Size:
- 5-1/2 in
- Faucet Connection:
- OD
- Faucet Connection Size:
- 1-1/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Fixture Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Length:
- 2-1/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 2-1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 7 in