Single Handle Shower Faucet in Polished Chrome (Trim Only)
Pinstripe® Pure Single Handle Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
EA: 1 CA: 6 PT: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pressure balancing provides temperature regulation and anti-scald
- Includes trim, shower arm and flange (valve not included)
- Customize your shower with a KOHLER showerhead
- Single handle controls both on/off activation and temperature settings
- Includes faceplate with ADA Compliant metal lever handle
- For use with any KOHLER showerhead
- Coordinates with Pinstripe faucets and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Pinstripe® Pure
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-7/8 in
- Escutcheon Height:
- 6-15/16 in
- Escutcheon Width:
- 6-11/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 1-15/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 9-5/8 in
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 9-63/100 in