Shower Arm and Flange in Polished Chrome
Pinstripe® Shower Arm and Flange in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Arm reach: 10-5/8"
- Coordinates with Pinstripe® faucets and accessories
Specifications
- Collection:
- Pinstripe®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 10-5/8 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 3-7/8 in