Single Handle Diverter Valve Trim in Vibrant® Polished Nickel
Pinstripe® Single Handle Diverter Valve Trim in Vibrant® Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Ergonomic lever handle is ADA compliant
- Trim requires valve to complete
- KOHLER® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Fluid design lines for ease of cleaning
- Includes face plate with handle
- Single handle controls flow to outlets
- Valve (not supplied) can be configured on site for two or three outlet operation
- 360 degree handle rotation with three-outlet operation
- 120 degree handle rotation with two-outlet operation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Pinstripe®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4-1/2 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 3-7/8 in
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in