This product requires certification to purchase.

Diverter Tub Spout in Matte Black

KOHLER

Pitch® Diverter Tub Spout in Matte Black

  • Fast #
  • Part #K97089-BL
  • Item #8950010
  • Manufacturer Part #97089-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Pitch® Diverter Tub Spout in Matte Black

  • Fast #
  • Part #K97089-BL
  • Item #8950010
  • Manufacturer Part #97089-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 2160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 6-in diverter spout with 1/2-in slip-fit connection
  • KOHLER finishes resist corrosion and tarnishing
  • Coordinates with Pitch bath and shower trim
  • Premium metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Pitch®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
1-57/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-23/25 in
Material:
Zinc
NSF Certified:
No
Spout Reach:
6 in
Spout Type:
Diverter
Tub Spout Reach:
6 in
UL Listed:
No
UPC:
885612842664
WaterSense Labeled:
No
Width:
5-49/50 in