Diverter Tub Spout in Polished Chrome
Pitch™ Diverter Tub Spout in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 6" (152 mm) diverter spout with 1/2" (12.7 mm) slip-fit connection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Pitch™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Height:
- 1-9/16 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-13/14 in
- Material:
- Metal
- Spout Reach:
- 6 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 2-1/100 in