This product requires certification to purchase.

Single Handle Diverter Valve Trim in Matte Black

You last purchased this on
 
KOHLER

Pitch® Single Handle Diverter Valve Trim in Matte Black

Brand image
You last purchased this on
 
KOHLER

Pitch® Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #KT97091-4-BL
  • Item #8949997
  • Manufacturer Part #T97091-4-BL
4.2 out of 5 Customer Rating
Single Handle Diverter Valve Trim

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single handle controls flow to outlets
  • Includes faceplate with ADA-compliant metal lever handle
  • When used with K-728 series MasterShower transfer valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • When used with K-737 series MasterShower diverter valves, handle controls flow to two or three outlets individually (only one outlet at a time)
  • 360° handle rotation with three-outlet operation
  • 120° handle rotation with two-outlet operation
  • Coordinates with Hint bathroom sink faucets and bath faucets
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Pitch®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
3-15/16 in
Escutcheon Width:
3-15/16 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-11/32 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
3-15/16 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com