Single Handle Diverter Valve Trim in Vibrant® Brushed Moderne Brass
Pitch® Single Handle Diverter Valve Trim in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Single handle controls flow to outlets
- Includes faceplate with ADA-compliant metal lever handle
- When used with K-728 series Master Shower® transfer valves, handle controls flow to two or three outlets individually or any two outlets at a time
- When used with K-737 series Master Shower® diverter valves, handle controls flow to two or three outlets individually (only one outlet at a time)
- 360° handle rotation with three-outlet operation
- 120° handle rotation with two-outlet operation
- Coordinates with Hint™ bathroom sink faucets and bath faucets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Pitch®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Escutcheon Height:
- 3-15/16 in
- Escutcheon Width:
- 3-15/16 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No