Plastic Fill Valve for K-3386
Plastic Fill Valve for K-3386
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kohler Genuine Part
- Fill valve for low profile one-piece toilets with flex connections
- Used on various toilets including San Raphael, Rialto and Revival
- Plastic shank
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- K-3386
- Material:
- Plastic
- Product Type:
- Fill Valve
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No