1-11/20 in. Plastic Pop-up Stopper and Stem
1-11/20 in. Plastic Pop-up Stopper and Stem
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 2016-
Pick Up: 5 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- KOHLER® genuine part
- Drain stopper (plastic stem)
- 1.55 in top diameter
- Compatible with various KOHLER® lavatory drains
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-11/20 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Product Type:
- Stopper