This product requires certification to purchase.

33 in. Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
KOHLER

Poise™ 33 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K3387-NA
  • Item #1854238
  • Manufacturer Part #3387-NA
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Poise™ 33 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K3387-NA
  • Item #1854238
  • Manufacturer Part #3387-NA
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Part of Kohler® K-3158-NA
  • Material: Stainless steel
  • Basin depth: 9"
  • Single basin design
  • Undercounter installation
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Please order the Kohler® K-3158-NA sink which includes the sink and sink rack
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Poise™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
33 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
29 in x 14 in x 9-1/2 in
Sink Depth:
9-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
18 in