This product requires certification to purchase.

Polished Chrome Spray

You last purchased this on
 
KOHLER

Polished Chrome Spray

  • Fast #
  • Part #K1148476-CP
  • Item #4066989
  • Manufacturer Part #1148476-CP
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Polished Chrome Spray

  • Fast #
  • Part #K1148476-CP
  • Item #4066989
  • Manufacturer Part #1148476-CP
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spray Head
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No