This product requires certification to purchase.

Polished Chrome Square Strainer Ring

You last purchased this on
 
KOHLER

Polished Chrome Square Strainer Ring

  • Fast #
  • Part #K1087473-CP
  • Item #3714847
  • Manufacturer Part #1087473-CP
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Polished Chrome Square Strainer Ring

  • Fast #
  • Part #K1087473-CP
  • Item #3714847
  • Manufacturer Part #1087473-CP
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
UL Listed:
No